Three-Phase Motor, 100 HP, 444T Frame, 190V, 230V, 380V, 460V Voltage, 1,190 Nameplate RPM

  • Mfr # D100P3E

  • Zoro # G0400834


product price:  $8,585.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
1,190
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
234.0/117.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D100P3E
Zoro #
G0400834
UPC #
786382097400
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
39 13/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in

Details

Item
Motor
HP
100
Nameplate RPM
1,190
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
234.0/117.0 A
Frame
444T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
NEMA Design
B
Full Load Amps @ 50Hz
234.0/117.0 A
Duty Cycle
Continuous
HP @ 50Hz
100
Weight
1,100 lb
Voltage @ 50Hz
190V, 230V, 380V, 460V
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
RPM @ 50Hz
1,190/990
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 100 HP, Nameplate RPM 1,190, Frame 444T, Voltage 190V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 234.0/117.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.