Three-Phase Motor, 1/2 HP, 56 Frame, 208V, 230V, 460V Voltage, 1,725/1,425 Nameplate RPM

  • Mfr # T12S2A

  • Zoro # G0391052


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725/1,425
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.0-1.9/1.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12S2A
Zoro #
G0391052
UPC #
786382077020
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 15/16 in
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in

Details

Item
Motor
HP
1/2
Nameplate RPM
1,725/1,425
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.0-1.9/1.0 A
Frame
56
Motor Bearings
6203,6203
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Standards
CE, CSA Certified, UL Listed
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Full Load Amps @ 50Hz
2.0-1.9/1.0 A
Weight
26 lb
HP @ 50Hz
1/2 hp
Usable @ 208V
Yes
Voltage @ 50Hz
208V, 230V, 460V
Service Factor @ 50Hz
1.25
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,725/1,425, Frame 56, Voltage 208V, 230V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 2.0-1.9/1.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.