Three-Phase Motor, 1/2 HP, 56C Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM

  • Mfr # D12P2ACR

  • Zoro # G0400432


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
2.0-1.9/1.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D12P2ACR
Zoro #
G0400432
UPC #
786382110970
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 7/16 in
Overall Length
11 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in

Details

Item
Motor
HP
1/2
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
2.0-1.9/1.0 A
Frame
56C
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
78.2 %
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Weight
26 lb
Usable @ 208V
Yes
HP @ 50Hz
1/2 hp
Full Load Amps @ 50Hz
2.0-1.9/1.0 A
Voltage @ 50Hz
208V, 230V, 460V
Bearing Protection
Double Shields
Removable Base
Regreasable
Service Factor @ 50Hz
1.25
RPM @ 50Hz
1,725/1,425

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,725, Frame 56C, Voltage 208V, 230V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 2.0-1.9/1.0 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 78.2 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.