Three-Phase Motor, 125 HP, 405T Frame, 380/460V AC Voltage, 1,780 Nameplate RPM 34 in Overall Length

  • Mfr # D125P2F
  • Zoro # G0392163
product price: 
$
7,904.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
1,780
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
140.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D125P2F
Zoro #
G0392163
UPC #
786382096663
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 3/4 in
Overall Length
34 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Frame Size
405T
Shaft Diameter
2 7/8 in
Wire Rope Length
34 in
Length
34 in

Details

Item
Motor
HP
125
Nameplate RPM
1,780
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
140.0 A
Frame
405T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Weight
800 lb
Full Load Amps @ 50Hz
140.0 A
HP @ 50Hz
125
Duty Cycle
Continuous
Voltage @ 50Hz
380V, 460V
RPM @ 50Hz
1,780/1,475
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Insulation Class
F
Nameplate Horsepower @ 50 Hz
125 hp
Nameplate RPM @ 50 Hz
1,770/1,465 RPM
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
140.0 A
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 50 Hz
1.15
Application
General Purpose
Mounting Position
Horizontal
Product Type
General Purpose Motor
Sub Application
Air Compressor, Fan/Blower
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Full Load Current @ 60 Hz
140.0 A
Frame Material
Steel
NEMA Design Class
B
Shaft Design
Keyed

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 125 HP, Nameplate RPM 1,780, Frame 405T, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 140.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews