Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D15N4
  • Zoro # G013328297

product price: 
$
4,588.99
/ea
Sold in multiples of 18 for $82,601.82
Additional $15.56 delivery surcharge applies per item.
See details

Key Features

Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
Local and Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D15N4
Zoro #
G013328297
UPC #
3606480883330
Country of Origin
United States
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
Local and Remote
Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Input Voltage
480V AC
Output Voltage
480V AC
Output Phase AC
Three
Output Frequency Range
599 Hz
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Control Method
Local and Remote
Output Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Series
ATV930
Number of Inputs
(10) Digital, (3) Analog
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Brake Chopper Included
Yes
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Input Type
Analog, Digital
Color
Black/Green
Maximum Output Current
31.7 A
Style
Compact
Enclosure Rating
IP21
Maximum Output Power
20 hp
Output Horsepower
20 hp
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Output Current - Maximum
31.7 A
Input Phase
Three
Number of Outputs - Analog
2
IP Rating
IP21
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Phase
Three
Number of Outputs - Digital
2
Output Frequency - Maximum
599 Hz
Number of Inputs - Analog
3
Number of Inputs - Digital
10
Output Frequency - Minimum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
8 1/4 in
Overall Depth
9 1/4 in
Overall Height
21 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 31.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.