Three-Phase Motor, 125 HP, 445T Frame, 380/460V AC Voltage, 1,190 Nameplate RPM

  • Mfr # D125P3F

  • Zoro # G0392102


product price:  $9,048.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,190
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
146.0 A
Frame
445T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D125P3F
Zoro #
G0392102
UPC #
786382097417
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
39 13/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in

Details

Item
Motor
HP
125
Nameplate RPM
1,190
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
146.0 A
Frame
445T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Full Load Amps @ 50Hz
146.0 A
Weight
1,200 lb
Duty Cycle
Continuous
HP @ 50Hz
125
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Voltage @ 50Hz
380V, 460V
RPM @ 50Hz
1,190/990
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 125 HP, Nameplate RPM 1,190, Frame 445T, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 146.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.