Three-Phase Motor, 1/3 HP, 56C Frame, 208V, 230V, 460V Voltage, 1,140 Nameplate RPM

  • Mfr # T13S3DCR

  • Zoro # G0400642


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,140
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
1.6-1.6/0.80 A
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13S3DCR
Zoro #
G0400642
UPC #
786382059194
Country of Origin
Mexico

Dimensions

Overall Length
11 1/4 in

Details

Item
Motor
HP
1/3
Nameplate RPM
1,140
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
1.6-1.6/0.80 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
77 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Usable @ 208V
Yes
Weight
32 lb
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/3 HP, Nameplate RPM 1,140, Frame 56C, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 1.6-1.6/0.80 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 77 Percent, 1,101-1,200, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.