Three-Phase Motor, 1/3 HP, 56H Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM

  • Mfr # D13P2AH

  • Zoro # G0400749


product price:  $225.06
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.4-1.4/0.70 A
Frame
56H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D13P2AH
Zoro #
G0400749
UPC #
786382114299
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 1/2 in
Overall Length
11 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Motor
HP
1/3
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.4-1.4/0.70 A
Frame
56H
Motor Service Factor
1.35
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
73.4 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Usable @ 208V
Yes
Full Load Amps @ 50Hz
1.4-1.4/0.70 A
Weight
26 lb
HP @ 50Hz
0.33
Removable Base
Regreasable
Bearing Protection
Double Shields
RPM @ 50Hz
1,725/1,425
Service Factor @ 50Hz
1.35
Voltage @ 50Hz
208V, 230V, 460V

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/3 HP, Nameplate RPM 1,725, Frame 56H, Voltage 208V, 230V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 1.4-1.4/0.70 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.35, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 73.4 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.