Three-Phase Motor, 1/4 HP, 56C Frame, 208-230/460V Voltage, 1,800 Nameplate RPM

  • Mfr # U14S2DCR

  • Zoro # G7732773


product price: $216.68
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,800
Voltage
208-230/460V
Motor Mounting Type
C-Face
Full Load Amps
0-1.1/0.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U14S2DCR
Zoro #
G7732773
UPC #
786382041908
Country of Origin
Mexico

Details

Item
Motor
HP
1/4
Nameplate RPM
1,800
Voltage
208-230/460V
Motor Mounting Type
C-Face
Full Load Amps
0-1.1/0.50 A
Frame
56C
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
General Purpose
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
70 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Full Load Amps @ 50Hz
0-1.1/0.50 A
Service Factor @ 50Hz
1.25
Weight
30 lb
Usable @ 208V
Yes
Voltage @ 50Hz
208-230/460V
Bearing Protection
Double Shields
RPM @ 50Hz
1,800
HP @ 50Hz
1/4 hp

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/4 HP, Nameplate RPM 1,800, Frame 56C, Voltage 208-230/460V, 60/50 Hz Hz, Three Phase, Full Load Amps 0-1.1/0.50 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 70 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.