Three-Phase Motor, 15 HP, 254T Frame, 200V, 208-230/460V, 400V Voltage, 3,540 Nameplate RPM

  • Mfr # HD15P1E

  • Zoro # G7728302


product price:  $1,232.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP
15
Nameplate RPM
3,540
Voltage
200V, 208-230/460V, 400V
Motor Mounting Type
Rigid Base
Full Load Amps
39.0-35.0/17.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD15P1E
Zoro #
G7728302
UPC #
786382121358
Country of Origin
Mexico

Dimensions

Length Less Shaft
20 15/16 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Motor
HP
15
Nameplate RPM
3,540
Voltage
200V, 208-230/460V, 400V
Motor Mounting Type
Rigid Base
Full Load Amps
39.0-35.0/17.4 A
Frame
254T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CE, CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Weight
269 lb
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
39.0-35.0/17.4 A
Duty Cycle
Continuous
HP @ 50Hz
15 hp
Usable @ 208V
Yes
RPM @ 50Hz
3,540/2,925
Bearing Protection
Double Shields
Voltage @ 50Hz
200V, 208-230/460V, 400V
Usable @ 200V
Yes
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3,540, Frame 254T, Voltage 200V, 208-230/460V, 400V, 60/50 Hz Hz, Three Phase, Full Load Amps 39.0-35.0/17.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, CE, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.