Three-Phase Motor, 15 HP, 254TC Frame, 200V, 208V, 230V, 400V, 460V Voltage, 3,540 Nameplate RPM

  • Mfr # HD15P1EC
  • Zoro # G7725773
product price: 
$
1,236.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
3,540
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
35.0/17.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD15P1EC
Zoro #
G7725773
UPC #
786382121570
Country of Origin
Mexico
Item
Motor
HP
15
Nameplate RPM
3,540
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
35.0/17.4 A
Frame
254TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Removable Base
Regreasable
RPM @ 50Hz
3,540/2,925
Usable @ 208V
Usable at 208V
HP @ 50Hz
15 hp
Weight
260 lb
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Full Load Amps @ 50Hz
35.0/17.4 A
Duty Cycle
Continuous
Bearing Protection
Double Shields
Usable @ 200V
Usable at 200V
Service Factor @ 50Hz
1.15
Inverter Rating
Inverter Rated
Nameplate Horsepower @ 50 Hz
15 hp
Number of Speeds
1
Nameplate RPM @ 50 Hz
2,850/2,870 RPM
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
460V AC
Frequency
60 Hz
Full Load Current @ 60 Hz
35.0/17.4 A
Insulation Class
F
Mounting Position
Horizontal
Frame Material
Cast Iron
Application
General Purpose
NEMA Design Class
B
Shaft Design
Keyed
Bearing Type
Ball
Nameplate Service Factor @ 50 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
35.0/17.4 A
Nameplate Horsepower @ 60 Hz
15 hp
Nameplate Voltage @ 60 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Nameplate RPM @ 60 Hz
3,540 RPM

Dimensions

Length Less Shaft
21 15/16 in
Overall Length
25 7/16 in
Shaft Dia.
1 5/8 in
Shaft Length
3 1/2 in
Shaft Diameter
1 5/8 in
Frame Size
254TC
Wire Rope Length
25 7/16 in
Length
25 7/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3,540, Frame 254TC, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 35.0/17.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews