Three-Phase Motor, 150 HP, 444T Frame, 575V Voltage, 1,785 Nameplate RPM 36 1/16 in Overall Length

  • Mfr # D150P2G

  • Zoro # G0392784


product price:  $9,978.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
150
Nameplate RPM
1,785
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
135.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D150P2G
Zoro #
G0392784
UPC #
786382016616
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
36 1/16 in
Shaft Dia.
3 3/8 in
Shaft Length
4 3/4 in

Details

Item
Motor
HP
150
Nameplate RPM
1,785
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
135.0 A
Frame
444T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
Weight
1,100 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 150 HP, Nameplate RPM 1,785, Frame 444T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 135.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.