Shop U.S. MOTORS

Three-Phase Motor, 150 HP, 445TC Frame, 380/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # C150P2FCR
  • Zoro # G0392583

product price: 
$
16,767.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
150
Nameplate RPM
1,785 RPM
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
171.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C150P2FCR
Zoro #
G0392583
UPC #
786382107413
Country of Origin
Mexico
Item
Motor
HP
150
Nameplate RPM
1,785 RPM
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
171.0 A
Frame
445TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
HP @ 50Hz
150
Full Load Amps @ 50Hz
171.0 A
Weight
1,750 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
RPM @ 50Hz
1,785/1,475
Voltage @ 50Hz
380V, 460V
Service Factor @ 50Hz
1.15
Inverter Rating
Inverter Rated
Frequency
60 Hz
Nameplate Service Factor @ 50 Hz
1.15
Shaft Design
Keyed
Full Load Current @ 50 Hz
171.0 A
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
Nameplate Horsepower @ 50 Hz
150 hp
Full Load Current @ 60 Hz
171.0 A
Application
General Purpose
Number of Speeds
1
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Nameplate RPM @ 50 Hz
1,770/1,465 RPM
NEMA Design Class
B
Nameplate RPM @ 60 Hz
1,785 RPM
Nameplate Voltage @ 60 Hz
380/460V AC
Nameplate Horsepower @ 60 Hz
150 hp

Dimensions

Length Less Shaft
38 1/2 in
Overall Length
46 1/2 in
Shaft Dia.
3 3/8 in
Shaft Length
8 in
Shaft Diameter
3 3/8 in
Frame Size
445TC
Wire Rope Length
46 1/2 in
Length
46 1/2 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 1,785, Frame 445TC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 171.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.