Three-Phase Motor, 2 HP, 145TC Frame, 460V Voltage, 1,745 Nameplate RPM 14 3/16 in Overall Length

  • Mfr # 8D2P2CCR

  • Zoro # G7731139


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,745
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8D2P2CCR
Zoro #
G7731139
UPC #
786382126933
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 3/16 in
Overall Length
14 3/16 in
Shaft Dia.
7/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
5 yr

Details

Item
Motor
HP
2
Nameplate RPM
1,745
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.7 A
Frame
145TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Removable Base
Regreasable
Weight
80 lb

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,745, Frame 145TC, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 2.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.