Shop U.S. MOTORS

Three-Phase Motor, 2 HP, 184 Frame, 460V Voltage, 3,550 Nameplate RPM 15 13/16 in Overall Length

  • Mfr # A2P1C
  • Zoro # G0395654

product price: 
$
924.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,550
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A2P1C
Zoro #
G0395654
UPC #
786382011840
Country of Origin
Mexico
Item
Motor
HP
2
Nameplate RPM
3,550
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.8 A
Frame
184
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Weight
110 lb
NEMA Design
B
Motor Thermal Protection
None
Removable Base
Regreasable
Duty Cycle
Continuous
Bearing Protection
Double Shields
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Insulation Class
F
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
NEMA Design Class
B
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
2.8 A
Nameplate RPM @ 50 Hz
1,190/985 RPM
Shaft Design
Keyed
Number of Speeds
1
Application
General Purpose
Frame Material
Cast Iron
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
3,550 RPM

Dimensions

Length Less Shaft
13 9/16 in
Overall Length
15 13/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Shaft Diameter
7/8 in
Frame Size
184
Wire Rope Length
15 13/16 in
Length
15 13/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,550, Frame 184, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 2.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.