Three-Phase Motor, 20 HP, 254T Frame, 575V Voltage, 3,540 Nameplate RPM 20 3/8 in Overall Length

  • Mfr # D20P1G

  • Zoro # G0394464


product price:  $1,426.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

HP
20
Nameplate RPM
3,540
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
18.7 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D20P1G
Zoro #
G0394464
UPC #
786382017538
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 3/8 in
Overall Length
20 3/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Motor
HP
20
Nameplate RPM
3,540
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
18.7 A
Frame
254T
Motor Bearings
6309-2Z-J/C3,6309-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Weight
150 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 20 HP, Nameplate RPM 3,540, Frame 254T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 18.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.