Three-Phase Motor, 20 HP, 256 Frame, 200/400V AC, 230/460V AC Voltage, 1,775/1,470 Nameplate RPM

  • Mfr # JF34

  • Zoro # G016036878


product price:  $1,364.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
20
Nameplate RPM
1,775/1,470
Voltage
200/400V AC, 230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
47.0/23.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JF34
Zoro #
G016036878
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
20
Nameplate RPM
1,775/1,470
Voltage
200/400V AC, 230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
47.0/23.7 A
Frame
256
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230V AC, 400V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
93 %
Conduit Box Position
F2
Motor Sub Application
Hostile Duty
RPM @ 50Hz
1,775/1,470
Usable @ 208V
Yes
Inverter Rating
20:1
Bearing Protection
Shaft Slingers
NEMA Design
B
Usable @ 200V
Yes
Inverter Rated
Yes
Service Factor @ 50Hz
1.25
Voltage @ 50Hz
200/400V AC, 230/460V AC
HP @ 50Hz
20 hp
Motor Thermal Protection
None
Weight
305 lb

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1,775/1,470, Frame 256, Voltage 200/400V AC, 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 47.0/23.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.