Three-Phase Motor, 20 HP, 286T Frame, 575V Voltage, 1,180 Nameplate RPM 27 in Overall Length

  • Mfr # H20P3G

  • Zoro # G0394193


product price:  $3,507.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
20
Nameplate RPM
1,180
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
19.7 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H20P3G
Zoro #
G0394193
UPC #
786382075033
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 3/8 in
Overall Length
27 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Shaft Diameter
1 7/8 in
Frame Size
286T

Details

Item
Motor
HP
20
Nameplate RPM
1,180
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
19.7 A
Frame
286T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Weight
400 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Bearing Type
Ball
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
Application
General Purpose
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
NEMA Design Class
B
Insulation Class
F
Nameplate RPM @ 50 Hz
3,565/2,960 RPM
Product Type
General Purpose Motor
Shaft Design
Keyed
Full Load Current @ 60 Hz
19.7 A
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1,180, Frame 286T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 19.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.