Shop U.S. MOTORS

Three-Phase Motor, 1 1/2 HP, 182T Frame, 575V Voltage, 1,180 Nameplate RPM 16 7/16 in Overall Length

  • Mfr # CD32P3G
  • Zoro # G7724769

product price: 
$
664.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,180 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD32P3G
Zoro #
G7724769
UPC #
786382124977
Country of Origin
Mexico
Item
Motor
HP
1 1/2
Nameplate RPM
1,180 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.8 A
Frame
182T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Weight
100 lb
Removable Base
Regreasable
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate RPM @ 50 Hz
1,760 RPM
Product Type
General Purpose Motor
Number of Speeds
1
Full Load Current @ 60 Hz
1.8 A
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Application
General Purpose
Mounting Position
Horizontal
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
1,180 RPM
Nameplate Voltage @ 60 Hz
575V AC

Dimensions

Length Less Shaft
13 11/16 in
Overall Length
16 7/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Shaft Diameter
1 1/8 in
Frame Size
182T
Wire Rope Length
16 7/16 in
Length
16 7/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,180, Frame 182T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.