Three-Phase Motor, 200 HP, 449T Frame, 2,300/4,000V Voltage, 1,780 Nameplate RPM

  • Mfr # C200S2W

  • Zoro # G0402639


product price:  $29,128.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
200
Nameplate RPM
1,780
Voltage
2,300/4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
45.0/25.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200S2W
Zoro #
G0402639
UPC #
786382117214
Country of Origin
Mexico

Dimensions

Length Less Shaft
46 5/8 in
Overall Length
55 1/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in

Details

Item
Motor
HP
200
Nameplate RPM
1,780
Voltage
2,300/4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
45.0/25.9 A
Frame
449T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA
Motor Thermal Protection
None
NEMA Design
B
Weight
2,750 lb
Duty Cycle
Continuous

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 200 HP, Nameplate RPM 1,780, Frame 449T, Voltage 2,300/4,000V, 60 Hz Hz, Three Phase, Full Load Amps 45.0/25.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,701-1,800, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.