Three-Phase Motor, 200 HP, 449TL Frame, 2,300/4,000V Voltage, 1,185 Nameplate RPM

  • Mfr # C200S3WB

  • Zoro # G0402584


product price:  $33,537.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
200
Nameplate RPM
1,185
Voltage
2,300/4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
47.0/27.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C200S3WB
Zoro #
G0402584
UPC #
786382117221
Country of Origin
Mexico

Dimensions

Length Less Shaft
46 15/16 in
Overall Length
57 1/8 in
Shaft Dia.
4 3/8 in
Shaft Length
10 3/16 in

Details

Item
Motor
HP
200
Nameplate RPM
1,185
Voltage
2,300/4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
47.0/27.0 A
Frame
449TL
Motor Bearings
Roller
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
2,650 lb

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 200 HP, Nameplate RPM 1,185, Frame 449TL, Voltage 2,300/4,000V, 60 Hz Hz, Three Phase, Full Load Amps 47.0/27.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Roller Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,101-1,200, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.