Three-Phase Motor, 50 HP, 365T Frame, 200V, 208V, 230V, 400V, 460V Voltage, 1,190 Nameplate RPM

  • Mfr # HD50P3E
  • Zoro # G7728880
product price: 
$
4,815.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,190
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
117.0/59.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD50P3E
Zoro #
G7728880
UPC #
786382123901
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 7/16 in
Overall Length
32 1/4 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Frame Size
365T
Shaft Diameter
2 3/8 in
Wire Rope Length
32 1/4 in
Length
32 1/4 in

Details

Item
Motor
HP
50
Nameplate RPM
1,190
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
117.0/59.0 A
Frame
365T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
117.0/59.0 A
Bearing Protection
Double Shields
HP @ 50Hz
50
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
708 lb
RPM @ 50Hz
1,190/985
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Usable @ 200V
Usable at 200V
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Nameplate Service Factor @ 50 Hz
1.15
Application
General Purpose
Insulation Class
F
Shaft Design
Keyed
Product Type
General Purpose Motor
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Nameplate RPM @ 50 Hz
1,775 RPM
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Full Load Current @ 60 Hz
117.0/59.0 A
Full Load Current @ 50 Hz
117.0/59.0 A
Nameplate Horsepower @ 50 Hz
50 hp

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 1,190, Frame 365T, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 117.0/59.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews