Three-Phase Motor, 25 HP, 284T Frame, 400V, 460V Voltage, 1,775 Nameplate RPM

  • Mfr # CD25P2F

  • Zoro # G7732423


product price: $1,776.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
1,775
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
29.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD25P2F
Zoro #
G7732423
UPC #
786382120641
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 1/16 in
Overall Length
27 11/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in

Details

Item
Motor
HP
25
Nameplate RPM
1,775
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
29.2 A
Frame
284T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
HP @ 50Hz
25 hp
Voltage @ 50Hz
400V, 460V
Full Load Amps @ 50Hz
29.2 A
RPM @ 50Hz
1,775/1,475
Service Factor @ 50Hz
1.15
Weight
360 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, Nameplate RPM 1,775, Frame 284T, Voltage 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 29.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products