Three-Phase Motor, 25 HP, 284T Frame, 575V Voltage, 1,775 Nameplate RPM 27 11/16 in Overall Length

  • Mfr # CD25P2G

  • Zoro # G7728199


product price:  $1,865.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
25
Nameplate RPM
1,775
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
23.3 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CD25P2G
Zoro #
G7728199
UPC #
786382120658
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 1/16 in
Overall Length
27 11/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in

Details

Item
Motor
HP
25
Nameplate RPM
1,775
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
23.3 A
Frame
284T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Removable Base
Regreasable
Duty Cycle
Continuous
Weight
360 lb
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, Nameplate RPM 1,775, Frame 284T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 23.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.