Three-Phase Motor, 3 HP, 182T Frame, 575V Voltage, 1,770 Nameplate RPM 16 7/16 in Overall Length

  • Mfr # 8D3P2G

  • Zoro # G7732913


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,770
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8D3P2G
Zoro #
G7732913
UPC #
786382125172
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 11/16 in
Overall Length
16 7/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
5 yr

Details

Item
Motor
HP
3
Nameplate RPM
1,770
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.1 A
Frame
182T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Weight
100 lb
Duty Cycle
Continuous
Removable Base
Regreasable

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,770, Frame 182T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 3.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.