Shop U.S. MOTORS

Three-Phase Motor, 3 HP, 213T Frame, 575V Voltage, 1,180 Nameplate RPM 19 11/16 in Overall Length

  • Mfr # 8D3P3G
  • Zoro # G7732259

product price: 
$
1,130.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Nameplate RPM
1,180 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8D3P3G
Zoro #
G7732259
UPC #
786382122294
Country of Origin
Mexico
Item
Motor
HP
3
Nameplate RPM
1,180 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.5 A
Frame
213T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
160 lb
Removable Base
Regreasable
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Product Type
General Purpose Motor
Application
General Purpose
Number of Speeds
1
Manufacturers Warranty
5 yr
Bearing Lubrication Type
Regreasable
Mounting Position
Horizontal
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Full Load Current @ 60 Hz
3.5 A
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,740 RPM
Nameplate RPM @ 60 Hz
1,180 RPM
Nameplate Voltage @ 60 Hz
575V AC
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Length Less Shaft
16 5/16 in
Overall Length
19 11/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
5 yr
Frame Size
213T
Shaft Diameter
1 3/8 in
Wire Rope Length
19 11/16 in
Length
19 11/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,180, Frame 213T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 3.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 1200, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.