Three-Phase Motor, 3 HP, 254U Frame, 460V Voltage, 890 Nameplate RPM 24 11/16 in Overall Length

  • Mfr # A3P4C

  • Zoro # G0396923


product price:  $2,457.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
3
Nameplate RPM
890
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
5.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3P4C
Zoro #
G0396923
UPC #
786382012144
Country of Origin
Mexico

Dimensions

Length Less Shaft
20 15/16 in
Overall Length
24 11/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/4 in

Details

Item
Motor
HP
3
Nameplate RPM
890
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
5.5 A
Frame
254U
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
0-1,000
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
300 lb
Bearing Protection
Double Shields
Removable Base
Regreasable

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 890, Frame 254U, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 5.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 0-1,000, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.