Three-Phase Motor, 30 HP, 286T Frame, 575V Voltage, 1,770 Nameplate RPM 28 1/4 in Overall Length

  • Mfr # U30P2G

  • Zoro # G7730929


product price:  $2,581.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1,770
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
28.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U30P2G
Zoro #
G7730929
UPC #
786382089528
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 5/8 in
Overall Length
28 1/4 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in

Details

Item
Motor
HP
30
Nameplate RPM
1,770
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
28.1 A
Frame
286T
Motor Bearings
6207-2Z-J/C3,6310-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Duty Cycle
Continuous
Bearing Protection
Double Shields
Weight
325 lb
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 1,770, Frame 286T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 28.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.