Three-Phase Motor, 30 HP, 365U Frame, 460V Voltage, 1,190 Nameplate RPM 32 13/16 in Overall Length

  • Mfr # A30P3C

  • Zoro # G0395891


product price:  $9,910.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1,190
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
36.0 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A30P3C
Zoro #
G0395891
UPC #
786382011949
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 7/16 in
Overall Length
32 13/16 in
Shaft Dia.
2 1/8 in
Shaft Length
6 3/8 in

Details

Item
Motor
HP
30
Nameplate RPM
1,190
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
36.0 A
Frame
365U
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
590 lb
Removable Base
Regreasable
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 1,190, Frame 365U, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 36.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.