Shop U.S. MOTORS

Three-Phase Motor, 3/4 HP, 48 Frame, 230/460V Voltage, 3,450 Nameplate RPM 10 1/16 in Overall Length

  • Mfr # D34P1B
  • Zoro # G0404291

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
3,450
Voltage
230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.4/1.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D34P1B
Zoro #
G0404291
UPC #
786382110581
Country of Origin
Mexico
Item
Motor
HP
3/4
Nameplate RPM
3,450
Voltage
230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.4/1.2 A
Frame
48
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
76.8 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Weight
19 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Nameplate RPM @ 50 Hz
1,750 RPM
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
NEMA Design Class
B
Full Load Current @ 60 Hz
2.4/1.2 A
Insulation Class
B
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Voltage @ 50 Hz
230/460V AC
Sub Application
Air Compressor, Fan/Blower
Frame Material
Steel
Bearing Type
Ball
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Product Type
General Purpose Motor
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Length Less Shaft
8 9/16 in
Overall Length
10 1/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Frame Size
48
Shaft Diameter
1/2 in
Wire Rope Length
10 1/16 in
Length
10 1/16 in

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3/4 HP, Nameplate RPM 3,450, Frame 48, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 2.4/1.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 76.8 Percent, 3,001-3,600, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.