Three-Phase Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # U34T2BCR

  • Zoro # G0404249


product price:  $348.13
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,765
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
2.6/1.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34T2BCR
Zoro #
G0404249
UPC #
786382044022
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/8 in
Overall Length
12 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in

Details

Item
Motor
HP
3/4
Nameplate RPM
1,765
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
2.6/1.3 A
Frame
56C
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
81.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Motor Sub Application
Pump
Weight
32.37 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1, 5:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,765, Frame 56C, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.6/1.3 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 81.5 Percent, 1,701-1,800, CSA Certified, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.