Shop MARATHON

Definite Purpose Motor, Three Phase, 25, 6 1/4 HP, 1,775/880 Nameplate RPM, 460V AC, 286T Frame

  • Mfr # 286TTFNA7260
  • Zoro # G9827684

product price: 
$
5,395.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25, 6 1/4
Nameplate RPM
1,775 RPM/880 RPM
Frame
286T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
286TTFNA7260
Zoro #
G9827684
UPC #
-
Country of Origin
United States
Item
Cooling Tower Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25, 6 1/4
Nameplate RPM
1,775 RPM/880 RPM
Frame
286T
Motor Shaft Rotation
CW/CCW
Full Load Amps
11, 31 A
Voltage
460V AC
Nominal Efficiency
91.7 %
Conduit Box Position
F1
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Motor Sub Application
Speed Definite Purpose AC Motor
Standards
CE Listed, CSA Certified, UL Recognized
Phase
Three
Motor Shaft Design
Keyed
Ins. Class
F
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Finish
Epoxy-Coated
Motor Service Factor
1.15
Ambient Temperature
40 Degrees C
Duty
Continuous
Hz
60 Hz
Motor Efficiency Group
NEMA Premium Efficient
RPM Range
1,701-1,800
Warranty
1 yr
CC Number
CC003A
Motor Application
Cooling Tower
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Weight
468 lb
No. of Speeds
2
Output Watts
18700 W
Usable @ 200V
Not Usable at 200V
Features
Extended Grease Tubes, Forsheda Seals on Both Ends, Regreasable, Shaft Slinger, T Drains Provided For Effective Drainage
Full Load Current @ 60 Hz
31.0/11.0 A
Bearing Type
Ball
Frequency
60 Hz
Product Type
Cooling Tower Motor
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Application
Cooling Tower
Insulation Class
F
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal/Vertical Shaft Up
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
25 hp, 6 1/4 hp
Nameplate RPM @ 60 Hz
1,775/880 RPM

Dimensions

Overall Length
27 3/4 in
Length Less Shaft
21 3/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 7/8 in
Body Dia.
15 1/16 in
Shaft Diameter
1 7/8 in
Body Diameter
15.06 in
Frame Size
286T
Wire Rope Length
27 3/4 in
Length
27 3/4 in

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 25 hp, 6 1/4 hp HP, 1,775/880 RPM Nameplate RPM, 286T Frame, CW/CCW Motor Shaft Rotation, 460V AC Voltage, 31.0/11.0 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 7/8 in, Shaft Length 4 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.