Three-Phase Motor, 40 HP, 324T Frame, 190V, 208-230/460V, 380V Voltage, 1,780 Nameplate RPM

  • Mfr # D40P2D

  • Zoro # G0405305


product price:  $2,489.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
40
Nameplate RPM
1,780
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
102.0-91.0/46.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40P2D
Zoro #
G0405305
UPC #
786382096762
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 in
Overall Length
27 1/4 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in

Details

Item
Motor
HP
40
Nameplate RPM
1,780
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
102.0-91.0/46.0 A
Frame
324T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Usable @ 208V
Yes
Full Load Amps @ 50Hz
102.0-91.0/46.0 A
HP @ 50Hz
40
Weight
385 lb
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
190V, 208-230/460V, 380V
Bearing Protection
Double Shields
Removable Base
Regreasable
RPM @ 50Hz
1,780/1,475

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 40 HP, Nameplate RPM 1,780, Frame 324T, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 102.0-91.0/46.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.