Three-Phase Motor, 40 HP, 324T Frame, 200V Voltage, 1,780 Nameplate RPM 27 1/4 in Overall Length

  • Mfr # D40P2H

  • Zoro # G0397124


product price:  $2,559.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
40
Nameplate RPM
1,780
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
105.0 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D40P2H
Zoro #
G0397124
UPC #
786382019952
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 in
Overall Length
27 1/4 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in

Details

Item
Motor
HP
40
Nameplate RPM
1,780
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
105.0 A
Frame
324T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Air Compressor, Pump
Motor Thermal Protection
None
Weight
454 lb
Usable @ 200V
Yes
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 40 HP, Nameplate RPM 1,780, Frame 324T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 105.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.