Shop U.S. MOTORS

Three-Phase Motor, 40 HP, 324TSC Frame, 380/460V AC Voltage, 3,560 Nameplate RPM

  • Mfr # JK82
  • Zoro # G0397395

product price: 
$
4,851.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
3,560 RPM
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JK82
Zoro #
G0397395
UPC #
786382107314
Country of Origin
Mexico
Item
Motor
HP
40
Nameplate RPM
3,560 RPM
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
Frame
324TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
92.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Weight
600 lb
HP @ 50Hz
40
Duty Cycle
Continuous
Full Load Amps @ 50Hz
46.0 A
RPM @ 50Hz
3,560/2,945
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
380V, 460V
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
46.0 A
Full Load Current @ 60 Hz
46.0 A
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Horsepower @ 50 Hz
40 hp
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Steel
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Number of Speeds
1
NEMA Design Class
B
Application
General Purpose
Bearing Lubrication Type
Regreasable
Insulation Class
F
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
975/980 RPM
Product Type
General Purpose Motor
Frequency
60 Hz
Mounting Position
Horizontal
Nameplate Voltage @ 60 Hz
380/460V AC
Nameplate Horsepower @ 60 Hz
40 hp
Nameplate RPM @ 60 Hz
3,560 RPM

Dimensions

Length Less Shaft
27 5/8 in
Overall Length
31 1/8 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Shaft Diameter
1 7/8 in
Frame Size
324TSC
Wire Rope Length
31 1/8 in
Length
31 1/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 3,560, Frame 324TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 46.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.