Shop U.S. MOTORS

Three-Phase Motor, 40 HP, 364U Frame, 460V Voltage, 1,785 Nameplate RPM 32 13/16 in Overall Length

  • Mfr # A40P2C
  • Zoro # G0397300

product price: 
$
9,770.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
1,785 RPM
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A40P2C
Zoro #
G0397300
UPC #
786382012205
Country of Origin
Mexico
Item
Motor
HP
40
Nameplate RPM
1,785 RPM
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
Frame
364U
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Weight
590 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Nameplate RPM @ 50 Hz
975/980 RPM
Number of Speeds
1
Mounting Position
Horizontal
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
Full Load Current @ 60 Hz
46.0 A
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Application
General Purpose
Bearing Lubrication Type
Regreasable
Frame Material
Cast Iron
Nameplate RPM @ 60 Hz
1,785 RPM
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
40 hp

Dimensions

Length Less Shaft
26 7/16 in
Overall Length
32 13/16 in
Shaft Dia.
2 1/8 in
Shaft Length
6 3/8 in
Frame Size
364U
Shaft Diameter
2 1/8 in
Wire Rope Length
32 13/16 in
Length
32 13/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1,785, Frame 364U, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 46.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.