Three-Phase Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM

  • Mfr # D5V2B

  • Zoro # G0398104


product price: $660.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,755
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.4/6.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5V2B
Zoro #
G0398104
UPC #
786382020590
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
13 11/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 1/2 in

Details

Item
Motor
HP
5
Nameplate RPM
1,755
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.4/6.2 A
Frame
184T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Motor Sub Application
Pump
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
Weight
60 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
20:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 5 HP, Nameplate RPM 1,755, Frame 184T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 12.4/6.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.