Three-Phase Motor, 5 HP, 184TC Frame, 208-230/460V Voltage, 3,515 Nameplate RPM

  • Mfr # S5P1AC

  • Zoro # G0406489


product price:  $582.29
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
3,515
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
13.6-12.1/6.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5P1AC
Zoro #
G0406489
UPC #
786382097578
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
15 7/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 1/2 in

Details

Item
Motor
HP
5
Nameplate RPM
3,515
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
13.6-12.1/6.1 A
Frame
184TC
Motor Bearings
6205-2Z-J/C3,6206-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Weight
65 lb
Usable @ 208V
Yes
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1
Kw
3.73 kW

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 3,515, Frame 184TC, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 13.6-12.1/6.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.