Three-Phase Motor, 5 HP, 215T Frame, 575V Voltage, 1,170 Nameplate RPM 15 15/16 in Overall Length

  • Mfr # D5P3G

  • Zoro # G0398019


product price:  $938.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,170
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
5.7 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D5P3G
Zoro #
G0398019
UPC #
786382020545
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 9/16 in
Overall Length
15 15/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Frame Size
215T
Shaft Diameter
1 3/8 in

Details

Item
Motor
HP
5
Nameplate RPM
1,170
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
5.7 A
Frame
215T
Motor Bearings
6205-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Weight
105 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Frame Material
Steel
Sub Application
Air Compressor, Fan/Blower
Insulation Class
F
Frequency
60 Hz
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
2,960/2,965/2,970 RPM
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Full Load Current @ 60 Hz
5.7 A
Product Type
General Purpose Motor
Bearing Lubrication Type
Regreasable
Number of Speeds
1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 5 HP, Nameplate RPM 1,170, Frame 215T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 5.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.