Three-Phase Motor, 5 HP, 254T Frame, 190V, 208-230/460V, 380V Voltage, 885 Nameplate RPM

  • Mfr # U5P4D

  • Zoro # G7731568


product price:  $1,966.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Nameplate RPM
885
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
15.9-14.8/7.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5P4D
Zoro #
G7731568
UPC #
786382118006
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 7/8 in
Overall Length
23 7/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Motor
HP
5
Nameplate RPM
885
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
15.9-14.8/7.4 A
Frame
254T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
0-1,000
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
RPM @ 50Hz
885/730
Voltage @ 50Hz
190V, 208-230/460V, 380V
HP @ 50Hz
5 hp
Bearing Protection
Double Shields
Usable @ 208V
Yes
Full Load Amps @ 50Hz
15.9-14.8/7.4 A
Weight
180 lb
Service Factor @ 50Hz
1.25
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 885, Frame 254T, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 15.9-14.8/7.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 0-1,000, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.