Shop U.S. MOTORS

Three-Phase Motor, 50 HP, 324TS Frame, 190V, 208-230/460V, 380V Voltage, 3,565 Nameplate RPM

  • Mfr # HR10
  • Zoro # G0405859

product price: 
$
972.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

HP
50
Nameplate RPM
3,565
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
130.0-117.0/59.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HR10
Zoro #
G0405859
UPC #
786382096809
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 in
Overall Length
25 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Frame Size
324TS
Shaft Diameter
1 7/8 in
Wire Rope Length
25 3/4 in
Length
25 3/4 in

Details

Item
Motor
HP
50
Nameplate RPM
3,565
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
130.0-117.0/59.0 A
Frame
324TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Air Compressor, Pump
NEMA Design
B
Motor Thermal Protection
None
HP @ 50Hz
50
Full Load Amps @ 50Hz
130.0-117.0/59.0 A
Usable @ 208V
Usable at 208V
Weight
450 lb
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Voltage @ 50Hz
190V, 208-230/460V, 380V
Bearing Protection
Double Shields
RPM @ 50Hz
3,565/2,950
Full Load Current @ 50 Hz
130.0-117.0/59.0 A
Bearing Lubrication Type
Regreasable
Full Load Current @ 60 Hz
130.0-117.0/59.0 A
Motor Enclosure Type
Open Drip Proof
Shaft Design
Keyed
Application
General Purpose
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Nameplate Voltage @ 50 Hz
200/400V AC
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Horsepower @ 50 Hz
50 hp
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,725/1,425 RPM
Product Type
General Purpose Motor
Sub Application
Air Compressor, Fan/Blower
Number of Speeds
1
Frequency
60 Hz
Mounting Position
Horizontal

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 50 HP, Nameplate RPM 3,565, Frame 324TS, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 130.0-117.0/59.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 93 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.