Shop U.S. MOTORS

Three-Phase Motor, 50 HP, 326TS Frame, 200V, 208V, 230V, 400V, 460V Voltage, 3,560 Nameplate RPM

  • Mfr # HD50P1ES
  • Zoro # G7728479

product price: 
$
3,363.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
3,560
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
112.0/56.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD50P1ES
Zoro #
G7728479
UPC #
786382123475
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 7/8 in
Overall Length
28 5/8 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Frame Size
326TS
Shaft Diameter
1 7/8 in
Wire Rope Length
28 5/8 in
Length
28 5/8 in

Details

Item
Motor
HP
50
Nameplate RPM
3,560
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
112.0/56.0 A
Frame
326TS
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Weight
480 lb
Usable @ 200V
Usable at 200V
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Duty Cycle
Continuous
RPM @ 50Hz
3,560/2,950
Service Factor @ 50Hz
1.25
HP @ 50Hz
50
Full Load Amps @ 50Hz
112.0/56.0 A
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
112.0/56.0 A
Nameplate Service Factor @ 60 Hz
1.25
Application
General Purpose
Nameplate RPM @ 50 Hz
2,920/2,925/2,930 RPM
Mounting Position
Horizontal
Frequency
60 Hz
Number of Speeds
1
Product Type
General Purpose Motor
Insulation Class
F
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower @ 50 Hz
50 hp
Frame Material
Cast Iron
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
112.0/56.0 A
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Nameplate Service Factor @ 50 Hz
1.25
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 3,560, Frame 326TS, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 112.0/56.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.