Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Y469 Definite Purpose AC Motor
- Mfr # MY469
- Zoro # G123933053
product price:Â
$
2,894.99
/ea
Key Features
No. of Speeds
2
Motor Shaft Rotation
Reversible
Nameplate RPM
1,772 RPM
Full Load Amps
6.3 A
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY469
- Zoro #
- G123933053
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 2
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,772 RPM
- Full Load Amps
- 6.3 A
- Voltage
- 460V
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- HP
- 5
- Motor Bearings
- Ball
- Frame
- 215T
- Hz
- 60 Hz
Description
Marathon definite purpose AC motor, model 215TTDW7205 (SKU Y469A, Supplier Stock No PEM-MY469) with PEMS identification MY469. Listed as a direct replacement for Marathon 215TTDW7205, this general-purpose motor is factory-identified for straightforward maintenance, procurement, and inventory matching.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.