Three-Phase Motor, 50 HP, 326TS Frame, 400V, 460V Voltage, 3,560 Nameplate RPM

  • Mfr # CD50P1FS

  • Zoro # G7731102


product price:  $3,766.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
3,560
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD50P1FS
Zoro #
G7731102
UPC #
786382122843
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 in
Overall Length
28 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in

Details

Item
Motor
HP
50
Nameplate RPM
3,560
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
Frame
326TS
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
RPM @ 50Hz
3,560/2,950
Voltage @ 50Hz
400V, 460V
Duty Cycle
Continuous
Removable Base
Regreasable
Service Factor @ 50Hz
1.25
Weight
520 lb
Full Load Amps @ 50Hz
56.0 A
HP @ 50Hz
50
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 3,560, Frame 326TS, Voltage 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 56.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.