Three-Phase Motor, 50 HP, 326TS Frame, 575V Voltage, 1,780 Nameplate RPM 25 3/4 in Overall Length

  • Mfr # D50P2GS

  • Zoro # G0397790


product price:  $3,008.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,780
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
45.0 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D50P2GS
Zoro #
G0397790
UPC #
786382097196
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 in
Overall Length
25 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Shaft Diameter
1 7/8 in
Frame Size
326TS

Details

Item
Motor
HP
50
Nameplate RPM
1,780
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
45.0 A
Frame
326TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Air Compressor, Pump
Weight
415 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Regreasable
Frame Material
Steel
Application
General Purpose
Motor Enclosure Type
Open Drip Proof
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Product Type
General Purpose Motor
Insulation Class
F
Number of Speeds
1
Shaft Design
Keyed
Mounting Position
Horizontal
Sub Application
Air Compressor, Fan/Blower
Full Load Current @ 60 Hz
45.0 A
Nameplate RPM @ 50 Hz
1,475/1,480 RPM
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 50 HP, Nameplate RPM 1,780, Frame 326TS, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 45.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.