Shop U.S. MOTORS

Three-Phase Motor, 50 HP, 326TSC Frame, 380/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # JK87
  • Zoro # G0397669

product price: 
$
5,181.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,780
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JK87
Zoro #
G0397669
UPC #
786382107369
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 5/8 in
Overall Length
31 1/8 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Frame Size
326TSC
Shaft Diameter
1 7/8 in
Wire Rope Length
31 1/8 in
Length
31 1/8 in

Details

Item
Motor
HP
50
Nameplate RPM
1,780
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
Frame
326TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Weight
625 lb
Duty Cycle
Continuous
HP @ 50Hz
50
Full Load Amps @ 50Hz
56.0 A
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Removable Base
Regreasable
Voltage @ 50Hz
380V, 460V
RPM @ 50Hz
1,780/1,465
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
56.0 A
Mounting Position
Horizontal
Frequency
60 Hz
NEMA Design Class
B
Frame Material
Steel
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Lubrication Type
Regreasable
Nameplate Horsepower @ 50 Hz
50 hp
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
56.0 A
Product Type
General Purpose Motor
Application
General Purpose
Nameplate RPM @ 50 Hz
990 RPM
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 1,780, Frame 326TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 56.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.