Three-Phase Motor, 50 HP, 365T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM

  • Mfr # D50V3B

  • Zoro # G0405673


product price:  $6,774.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,185
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
117.0/59.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50V3B
Zoro #
G0405673
UPC #
786382020255
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
30 5/8 in
Shaft Dia.
2 3/8 in
Shaft Length
5 15/16 in

Details

Item
Motor
HP
50
Nameplate RPM
1,185
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
117.0/59.0 A
Frame
365T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Pump
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
A
Duty Cycle
Continuous
Weight
635 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
20:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 50 HP, Nameplate RPM 1,185, Frame 365T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 117.0/59.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 94.1 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.