Shop U.S. MOTORS

Three-Phase Motor, 60 HP, 364TSC Frame, 460V Voltage, 1,785 Nameplate RPM 30 15/16 in Overall Length

  • Mfr # JK78
  • Zoro # G0398621

product price: 
$
7,583.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
60
Nameplate RPM
1,785
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
69.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JK78
Zoro #
G0398621
UPC #
786382107499
Country of Origin
Mexico
Item
Motor
HP
60
Nameplate RPM
1,785
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
69.0 A
Frame
364TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
HP @ 50Hz
60
Weight
750 lb
Full Load Amps @ 50Hz
69.0 A
Voltage @ 50Hz
460V
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
RPM @ 50Hz
1,785
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
60 hp
Nameplate Voltage @ 50 Hz
190/380V AC
Full Load Current @ 50 Hz
69.0 A
Shaft Design
Keyed
Frame Material
Steel
Frequency
60 Hz
Application
General Purpose
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
1,440 RPM
Nameplate Service Factor @ 50 Hz
1.15
Number of Speeds
1
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Insulation Class
F
Full Load Current @ 60 Hz
69.0 A
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Nameplate Horsepower @ 60 Hz
60 hp
Nameplate RPM @ 60 Hz
1,785 RPM
Nameplate Voltage @ 60 Hz
460V AC

Dimensions

Length Less Shaft
27 7/16 in
Overall Length
30 15/16 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Shaft Diameter
1 7/8 in
Frame Size
364TSC
Wire Rope Length
30 15/16 in
Length
30 15/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, Nameplate RPM 1,785, Frame 364TSC, Voltage 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 69.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 95 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.