Three-Phase Motor, 60 HP, 404T Frame, 190V, 230V, 380V, 460V Voltage, 1,190 Nameplate RPM

  • Mfr # D60P3E

  • Zoro # G0398509


product price:  $6,727.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
60
Nameplate RPM
1,190
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
137.0/69.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60P3E
Zoro #
G0398509
UPC #
786382096694
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 1/4 in
Overall Length
32 1/2 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in

Details

Item
Motor
HP
60
Nameplate RPM
1,190
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
137.0/69.0 A
Frame
404T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
HP @ 50Hz
60
Full Load Amps @ 50Hz
137.0/69.0 A
Duty Cycle
Continuous
Weight
750 lb
Voltage @ 50Hz
190V, 230V, 380V, 460V
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
RPM @ 50Hz
1,190/985
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 60 HP, Nameplate RPM 1,190, Frame 404T, Voltage 190V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 137.0/69.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.