Three-Phase Motor, 7 1/2 HP, 213T Frame, 575V Voltage, 3,532 Nameplate RPM

  • Mfr # CD7P1G

  • Zoro # G7725764


product price: $853.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2
Nameplate RPM
3,532
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
7.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD7P1G
Zoro #
G7725764
UPC #
786382128371
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 5/16 in
Overall Length
19 11/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Motor
HP
7 1/2
Nameplate RPM
3,532
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
7.4 A
Frame
213T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Weight
140 lb
Removable Base
Regreasable
Duty Cycle
Continuous
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3,532, Frame 213T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 7.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.